{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 6 mm | |
Overhang L1 | 35 mm | |
Overall length Ltot | 85 mm | |
Shank ⌀ Ds h6 | 20 mm | |
suitable indexable insert | SO.. 0836.. | |
Pack of insert screws | 219863 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 214902 20/2 | |
EAN / GTIN | 4045197674197 | |
Manufacturer number | 214902 20/2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |