• The item cannot be ordered due to missing prices.

Aluking indexable face / shoulder mill 90° HPC 40/2 mm

Article no.: 214515 40/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: HPC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 2
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
suitable indexable insert BG.. 15L5..
Clamping studs 219893
Pin tightening screw 219894 (3AF; 5.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 214515 40/2
EAN / GTIN 4045197610669
Manufacturer number 214515 40/2

Description

Version:

Tangential indexable face/shoulder mill for milling exact 90° corners. Cutters partially adjustable in the vertical sense for very high accuracies. Precise insert seating thanks to clamping stud locking.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart