• The item cannot be ordered due to missing prices.

BGHX 15L5 PCFR ALU

Article no.: 214525 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BGHX 15L5 PCFR
Type ALU
Grade HU7810
Tool material Carbide
Feed fz per tooth 0.25 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214525 ALU
EAN / GTIN 4045197608130
Manufacturer number 214525 ALU

Application Table

Alu plastics
N
750
Aluminium (short chipping)
N
750
Alu > 10% Si
N
300
wet maximum
 
dry
 

Description

Version:

Precision ground carbide indexable inserts, ideal for machining thin-walled aluminium material.

Note:

Standard application values for ae = 1×D / ap = 5 mm, ap max = 10 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart