{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Machining strategy | MTC | |
maximum external ⌀ Dmax | 63 mm | |
Overall length Ltot | 48 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SE.. 1204.. | |
Set of insert screws | 219848 (20IP; 5.7 Nm) | |
Standard | Works standard | |
Type of product | Face Mill |
Article number | 214202 50/4 | |
EAN / GTIN | 4067263001898 | |
Manufacturer number | 214202 50/4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |