• The item cannot be ordered due to missing prices.

GARANT Power Q Double high feed rate indexable milling cutter 50/5 mm

Article no.: 213006 50/5

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Power Q
    Cutting edge ⌀ DC 50 mm
    Number of cutting edges Z 5
    Shank type with bore
    Milling application Circular milling; Ramping; Plunging
    Through-coolant yes
    Machining strategy HPC
    Tool exchange PowerCard
    ⌀ D3 40 mm
    Overall length Ltot 50 mm
    Mounting bore ⌀ 22 mm
    Circular interpolation milling ⌀ Dmin 90 mm
    Circular interpolation milling ⌀ Dmax 98 mm
    Circular interpolation milling ap 1.2 mm
    Ramping angle αmax 0.92 degrees
    Ramping length L for αmax 37.55 mm
    suitable indexable insert XOMU094812
    Setting angle κ 15 degrees
    Fz Helix 0.8
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 213006 50/5
    EAN / GTIN 4062406266745
    Manufacturer number 213006 50/5

    Description

    Version:

    Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock.

    Spare part:

    Pack of insert screws No. 219799 7 (10IP; 2.8Nm).

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    From the same series "Power Q" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart