• The item cannot be ordered due to missing prices.

XDLW 120408 ER HART

Article no.: 212977 HART

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XDLW 120408 ER
    Type HART
    Corner radius 0.8 mm
    Grade HB7720
    Tool material Carbide
    Programming radius at ap max 2.6 mm
    maximum cutting depth ap max 1.8 mm
    Feed fz per tooth 0.57 mm
    Number of changes/inserts 4
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212977 HART
    EAN / GTIN 4045197581808
    Manufacturer number 212977 HART

    Application Table

    Steel < 50 HRC
    H
    100
    Steel < 55 HRC
    H
    80
    Steel < 60 HRC
    H
    50
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.5 … 1×D / ap max

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart