• The item cannot be ordered due to missing prices.

Milling insert ⌀ 10 mm ST1400

Article no.: 212711 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ST1400
Grade HB7520
Tool material Carbide
Corner radius R 0.5 mm
Feed f z in short-chipping aluminium 0.2 mm
Feed fz in steel < 1400 N/mm2 0.2 mm
Number of changes/inserts 1
Corner radius 0,5 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212711 ST1400
EAN / GTIN 4045197761545
Manufacturer number 212711 ST1400

Application Table

Steel < 500 N/mm²
P
360
Steel < 750 N/mm²
P
300
Steel < 900 N/mm²
P
240
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
GG(G)
K
240
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Maximum concentricity and interchange accuracy: ±0.015 mm.

Application:

Torus cutter inserts with corner radius. For reduction of cutting forces and minimisation of vibration.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart