{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | ALU | |
Grade | HU7810 | |
Tool material | Carbide | |
Corner radius R | 0.5 mm | |
Feed f z in short-chipping aluminium | 0.2 mm | |
Feed fz in steel < 1400 N/mm2 | 0.2 mm | |
Number of changes/inserts | 1 | |
Corner radius | 0,5 mm | |
Type of product | Indexable insert for milling |
Article number | 212711 ALU | |
EAN / GTIN | 4045197761538 | |
Manufacturer number | 212711 ALU |