{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | End milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 12.5 mm | |
⌀ D2 | 21 mm | |
maximum cutting depth ap max | 3 mm | |
Overall length Ltot | 35 mm | |
Mounting thread M | M12 | |
suitable indexable insert | CPHX 09T3.. | |
Pack of insert screws | 219799 4 (15IP; 3.8 Nm) | |
Type of product | Copy mill |
Article number | 212538 25/3 | |
EAN / GTIN | 4062406098766 | |
Manufacturer number | 212538 25/3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |