• The item cannot be ordered due to missing prices.

Finishing mill, with threaded shank, ⌀ D / number of teeth Z: 42/5mm

Article no.: 212538 42/5

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: End milling; Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Machining strategy: HPC
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 42 mm
Number of cutting edges Z 5
Shank type with threaded shank
Milling application End milling; Circular milling; Ramping
Spacing of the cutters unequal spacing
Machining strategy HPC
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 17 mm
⌀ D2 29 mm
maximum cutting depth ap max 3 mm
Overall length Ltot 42 mm
Mounting thread M M16
suitable indexable insert CPHX 09T3..
Pack of insert screws 219799 4 (15IP; 3.8 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212538 42/5
EAN / GTIN 4062406098797
Manufacturer number 212538 42/5

Description

Version:

Precision finish milling for extremely efficient en pre-finish machining and finish machining. Due to the revised wiper geometry, suitable for outstanding surface quality in ground finish standard. Extreme time saving available due to a large line skip and a high feed rate per tooth.

Application:

Typical tool for tool and die manufacturing.

Note:

GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Compare with similar products

This article


Recommendations


Finishing mill, with threaded shank, ⌀ D / number of teeth Z: 42/5mm

Finishing mill, with threaded shank, ⌀ D / number of teeth Z: 42/5mm

Number of cutting edges Z 5 5 5 5 5
Milling application End milling; Circular milling; Ramping Circular milling; Ramping Circular milling; Ramping Plunging; Circular milling; Plunging Ramping; Ramping
Overall length Ltot 42 mm 42 mm 42 mm 40 mm 42 mm
suitable indexable insert CPHX 09T3.. RD..1003 RD..1003 ANGX10T308ZE.R RPK.10T3M0T
Shank type with threaded shank with threaded shank with threaded shank with threaded shank with threaded shank
Cutting edge ⌀ DC 42 mm 42 mm 42 mm 42 mm 42 mm
Type of product Copy mill Copy mill Copy mill Copy mill Copy mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart