• The item cannot be ordered due to missing prices.

Finishing mill 16/3 mm

Article no.: 212534 16/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: End milling; Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Machining strategy: HPC
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 16 mm
    Number of cutting edges Z 3
    Shank type with threaded shank
    Milling application End milling; Circular milling; Ramping
    Spacing of the cutters unequal spacing
    Machining strategy HPC
    Through-coolant yes
    Tool exchange PowerCard
    ⌀ D1 h6 8.5 mm
    ⌀ D2 13 mm
    maximum cutting depth ap max 2.5 mm
    Overall length Ltot 23 mm
    Mounting thread M M8
    suitable indexable insert CPHX 0602..
    Pack of insert screws 219799 3 (7IP; 1.0 Nm)
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 212534 16/3
    EAN / GTIN 4062406098193
    Manufacturer number 212534 16/3

    Description

    Version:

    Precision finish milling for extremely efficient en pre-finish machining and finish machining. Due to the revised wiper geometry, suitable for outstanding surface quality in ground finish standard. Extreme time saving available due to a large line skip and a high feed rate per tooth.

    Application:

    Typical tool for tool and die manufacturing.

    Note:

    GARANT torque screwdriver TQ No. 211750 size 1.0 with bit No. 674252 size 7IP.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart