• The item cannot be ordered due to missing prices.

CPHX 060210 ER HART

Article no.: 212558 HART

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CPHX 060210 ER
Type HART
Grade HB7705
Tool material Carbide
Axial length of wiper 0.5 mm
Radial length of wiper 0.8 mm
Corner radius R1 1 mm
Feed f z in steel < 65 HRC 0.15 mm
Insert thickness S 2.38 mm
Number of changes/inserts 2
Coating TiC
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212558 HART
EAN / GTIN 4062406099176
Manufacturer number 212558 HART

Application Table

Steel < 1400 N/mm²
P
320
Steel < 55 HRC
H
200
Steel < 60 HRC
H
180
Steel < 65 HRC
H
160
GGG
K
300
wet minimum
 
dry
 
Air
 

Description

Version:

Concentricity ± 0.020 mm.
  • Inserts with improved wiper geometry for more efficient machine processes in tool and die manufacture.
  • Extreme time saving available due to large stepover and high feed rate per tooth.
  • Milling inserts with radial and axial wiper geometry.

Recommendation:

For pure face milling operations, reduce Vc by 30%.

Note:

Standard application values for ae 0.2 mm.
Lwa represents the axial wiper length.
Lwr represents the radial wiper length.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart