• The item cannot be ordered due to missing prices.

RDHW 0702 MOT ST900

Article no.: 212211 ST900

Product details

Technical Data

ISO code indexable insert RDHX 0702 MOTN
Type ST900
Grade HB7525
Tool material Carbide
Feed fz per tooth 0.18 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212211 ST900
EAN / GTIN 4045197761231
Manufacturer number 212211 ST900

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
290
Steel < 900 N/mm²
P
240
Steel < 1100 N/mm²
P
210
Steel < 1400 N/mm²
P
170
INOX < 900 N/mm²
M
240
INOX > 900 N/mm²
M
170
GG(G)
K
200
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 1.5 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart