• The item cannot be ordered due to missing prices.

Copy mill 0° negative 20 mm

Article no.: 212100 20

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 4
Shank type with threaded shank
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 10.5 mm
⌀ D2 17.7 mm
⌀ D3 13 mm
Overall length Ltot 30 mm
Mounting thread M M10
Circular interpolation milling ⌀ Dmin 33 mm
Circular interpolation milling ⌀ Dmax 38 mm
Circular interpolation milling ap 1.5 mm
Ramping angle αmax 2.5 degrees
Ramping length L for αmax 11.21 mm
suitable indexable insert RD.. 0702
Pack of insert screws 219803 (8IP; 1.2 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212100 20
EAN / GTIN 4045197192493
Manufacturer number 212100 20

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning of the insert as the cutting edge wears.

Note:

ap max = 1.5 mm.
Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit shank No. 674252 size 8IP.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart