{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 30 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
Circular interpolation milling ⌀ Dmin | 72 mm | |
Circular interpolation milling ⌀ Dmax | 82 mm | |
Circular interpolation milling ap | 2.5 mm | |
Ramping angle αmax | 1.79 degrees | |
Ramping length L for αmax | 26.94 mm | |
suitable indexable insert | RD..12T3 | |
Pack of insert screws | 219805 (15IP; 3.8 Nm) | |
Set of retaining screws | 219807 (15IP; 3.8 Nm) | |
Setting angle κ | 15 – 27 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212145 42/4 | |
EAN / GTIN | 4045197192776 | |
Manufacturer number | 212145 42/4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Copy mill 0° negative 42/4 mm |
|||
Number of cutting edges Z | 4 | 4 | 4 |
Milling application | Circular milling ;Ramping | Circular milling ;Ramping ;Plunging | Circular milling ;Circular milling |
Overall length Ltot | 40 | 40 | 40 |
Through-coolant | yes | yes | yes |
Shank type | with bore | with bore | with bore |
⌀ D3 | 30 | 26 | 30 |
Circular interpolation milling ⌀ Dmin | 72 | 68 | 72 |