Indexable insert for milling RDHX 12T3 MOT, for copy and face milling cutters, HB735, Type: UNI

Article no.: 212284 UNI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  1,390.20 / Piece
  • from 10 Piece
    INR  1,158.18 / Piece
on request
In stock Available in 11-14 working days
8,565 pieces in stock 8,565 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHX 12T3 MOT
Type UNI
Type HB735
Tool material Carbide
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification & Classification

Article number 212284 UNI
EAN / GTIN 4045197601926
Manufacturer number 212284 UNI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
255
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
220
INOX > 900 N/mm²
M
160
GG(G)
K
180
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 2.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart