• The item cannot be ordered due to missing prices.

Copy and face mills, indexed 100/9 mm

Article no.: 212018 100/9

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Circular milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 100 mm
Number of cutting edges Z 9
Shank type with bore
Milling head suitable for insert shape round
Milling application Circular milling; Circular milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 88 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 32 mm
Circular interpolation milling ⌀ Dmin 188 mm
Circular interpolation milling ⌀ Dmax 198 mm
Circular interpolation milling ap 4 mm
Ramping angle αmax 0.57 degrees
Ramping length L for αmax 84.94 mm
suitable indexable insert RPK.1204M0T
Pack of insert screws 219878 3 (15IP; 3.8 Nm)
Setting angle κ 15 – 30 degrees
Fz Helix 0.7
Type of product Copy mill

Identification numbers & Classifications

Article number 212018 100/9
EAN / GTIN 4062406576684
Manufacturer number 212018 100/9

Description

Version:

The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability.

Note:

ap max = 6.0 mm.
Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Compare with similar products

This article


Recommendations


Copy and face mills, indexed  100/9 mm

Copy and face mills, indexed 100/9 mm

Setting angle κ 15 – 30 15 – 27
Milling application Circular milling ;Circular milling Circular milling ;Ramping
Through-coolant yes yes
suitable indexable insert RPK.1204M0T RD..12T3
⌀ D3 88 88
Ramping length L for αmax 84.94 84.94
Fz Helix 0.7 0.7

Suitable products

Accessories

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart