{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | RPKW 1204MOT | |
Type | ST1400 | |
Type | HB7515 | |
Tool material | Carbide | |
Feed fz per tooth | 0.35 mm | |
Number of changes/inserts | 6 | |
Type of product | Indexable insert for milling |
Article number | 212054 ST1400 | |
EAN / GTIN | 4062406390372 | |
Manufacturer number | 212054 ST1400 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |