• The item cannot be ordered due to missing prices.

Plunge milling cutter 93° 40/3 mm

Article no.: 211807 40/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 93
  • Milling application: Circular milling; Ramping
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 40 mm
    Number of cutting edges Z 3
    Shank type with bore
    Setting angle κ 93 degrees
    Milling application Circular milling; Ramping
    Through-coolant yes
    Machining strategy MTC
    Tool exchange PowerCard
    ⌀ D3 34 mm
    Overall length Ltot 55 mm
    Mounting bore ⌀ 16 mm
    Circular interpolation milling ⌀ Dmin 74 mm
    Circular interpolation milling ⌀ Dmax 78 mm
    Circular interpolation milling ap 8 mm
    Ramping angle αmax 5.65 degrees
    Ramping length L for αmax 30.34 mm
    suitable indexable insert VCG. 2205
    Pack of insert screws 219800 (20IP; 5.7 Nm)
    Type of product Plunge mill

    Identification numbers & Classifications

    Article number 211807 40/3
    EAN / GTIN 4045197715036
    Manufacturer number 211807 40/3

    Description

    Version:

    Greater tool stiffness by elimination of twist between indexable insert and insert seat.

    Application:

    To prevent chips jamming, especially when milling deep pockets.

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart