• The item cannot be ordered due to missing prices.

VCGT 220530 FN diamond-coated ALU

Article no.: 211860 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert VCGT 220530 FN
    Type ALU
    Grade HB7810
    Tool material Carbide
    Feed fz 0.25 mm
    Number of changes/inserts 2
    Corner radius 3 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 211860 ALU
    EAN / GTIN 4045197555632
    Manufacturer number 211860 ALU

    Application Table

    Alu plastics
    N
    1900
    Aluminium (short chipping)
    N
    1900
    Alu > 10% Si
    N
    680
    Graphite, GRP, CRP
    N
    wet maximum
     
    dry
     

    Description

    Version:

    Diamond-coated milling insert for higher cutting speeds and longer tool life in materials with silicon content.

    Note:

    ap max = 7 mm for roughing with ae = 1×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart