{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | PCD | |
Tool material | PCD | |
Norm | Works standard | |
Type | N | |
Tolerance nominal ⌀ | ±0.05 | |
No. of teeth Z | 3 | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes | |
Machining strategy | HPC | |
Flute length Lc | 14.2 mm | |
Corner radius R1 | 3 mm | |
Overhang length L1 incl. recess | 22.6 mm | |
Recess ⌀ D1 | 17 mm | |
Overall length L | 120 mm | |
Shank ⌀ Ds | 20 mm | |
L2 | 70 mm | |
⌀ D2 | 19.4 mm | |
Feed fz for slot milling in cast aluminium | 0.2 mm | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 209808 20 | |
EAN / GTIN | 4067263101130 | |
Manufacturer number | 209808 20 |