• The item cannot be ordered due to missing prices.

PCD milling cutter with internal cooling HPC 16 mm

Article no.: 209808 16
New product

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: PCD
  • Norm: Works standard
  • Type: N
  • Tolerance nominal ⌀: ±0.05
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating PCD
Tool material PCD
Norm Works standard
Type N
Tolerance nominal ⌀ ±0.05
No. of teeth Z 3
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling
Shank DIN 6535 HA to h6
Through-coolant yes
Machining strategy HPC
Flute length Lc 11.4 mm
Corner radius R1 3 mm
Overhang length L1 incl. recess 19.6 mm
Recess ⌀ D1 12.8 mm
Overall length L 105 mm
Shank ⌀ Ds 16 mm
L2 56 mm
⌀ D2 15.5 mm
Feed fz for slot milling in cast aluminium 0.2 mm
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 209808 16
EAN / GTIN 4067263101123
Manufacturer number 209808 16

Application Table

Aluminium
N
900
Aluminium (short chipping)
N
900
Alu > 10% Si
N
900
PMMA acrylic
N
1000
PE-HD
N
1000
PA 66
N
1000
PEEK
N
1000
PF 31
N
1000
AFRP aramid
N
1000
PVDF GF20
N
1000
POM GF25
N
1000
PA 66 GF30
N
1000
PEEK GF30
N
1000
PTFE CF25
N
1000
PEEK CF30
N
1000
Cu
N
900
CuZn
N
900
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

High-performance PCD milling cutter designed for high-volume machining. High rigidity due to conical design. Very well suited for structural components made of aluminium. Axial angle approx. 10° positive.
Taper transition with 2.2° (angle α).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart