{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | PCD | |
Tool material | PCD | |
Norm | Manufacturer’s standard | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes | |
Flute length Lc | 3 mm | |
Radius R | 2.5 mm | |
Overhang length L1 incl. recess | 15 mm | |
Recess ⌀ D1 | 4.6 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in cast aluminium | 0.04 mm | |
Feed fz for side milling in graphite | 0.08 mm | |
Feed fz for copy milling in cast aluminium | 0.07 mm | |
Feed fz for copy milling in graphite | 0.12 mm | |
Colour ring | black | |
Type of product | Ball-nosed slot drill |
Article number | 209806 5 | |
EAN / GTIN | 4062406765422 | |
Manufacturer number | 209806 5 |