• The item cannot be ordered due to missing prices.

PCD ball nose slot drill with internal cooling straight cut, PCD, ⌀ e8 DC: 3mm

Article no.: 209806 3

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: PCD
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2
  • Direction of infeed: horizontal, oblique and vertical

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating PCD
Tool material PCD
Standard Manufacturer’s standard
Tolerance nominal ⌀ e8
No. of teeth Z 2
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant yes
Flute length Lc 2.5 mm
Radius R 1.5 mm
Overhang length L1 incl. recess 9 mm
Recess ⌀ D1 2.8 mm
Overall length L 60 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in cast aluminium 0.03 mm
Feed fz for side milling in graphite 0.06 mm
Feed fz for copy milling in cast aluminium 0.05 mm
Feed fz for copy milling in graphite 0.1 mm
Colour ring black
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 209806 3
EAN / GTIN 4062406765408
Manufacturer number 209806 3

Application Table

Alu plastics
N
2400
Aluminium (short chipping)
N
2000
Alu > 10% Si
N
1500
PMMA acrylic
N
1000
PE-HD
N
900
PA 66
N
900
PEEK
N
800
PVDF GF20
N
1200
POM GF25
N
1200
PA 66 GF30
N
1000
PEEK GF30
N
1000
PTFE CF25
N
1000
PEEK CF30
N
800
MMC
N
400
GRP
N
500
CRP
N
500
Hybrids
N
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

High-performance PCD slot drill for the highest demands in respect to material removal rates. Straight flutes for a neutral cut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart