• The item cannot be ordered due to missing prices.

Solid carbide milling cutter 6 mm

Article no.: 209713 6

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4
  • Helix angle: 45

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating Diamond
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 45 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA with h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Flute length Lc 13 mm
Overhang length L1 incl. recess 19 mm
Recess ⌀ D1 5.9 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in GRP CRP 0.04 mm
Feed fz for slot milling in graphite 0.04 mm
Colour ring black
Type of product End / face mill

Identification numbers & Classifications

Article number 209713 6
EAN / GTIN 4045197512505
Manufacturer number 209713 6

Application Table

PVDF GF20
N
200
POM GF25
N
190
PA 66 GF30
N
170
PEEK GF30
N
150
PTFE CF25
N
180
PEEK CF30
N
160
Honeycomb sandwich
N
350
GRP
N
190
GRP, CRP
N
190
Graphite
N
340
Hybrids
N
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP, and graphite.
Dynamic cutter geometry.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart