{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | Diamond | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D | |
Shank | DIN 6535 HA with h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 11.7 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in GRP CRP | 0.06 mm | |
Feed fz for slot milling in graphite | 0.06 mm | |
Colour ring | black | |
Type of product | End / face mill |
Article number | 209713 12 | |
EAN / GTIN | 4045197512536 | |
Manufacturer number | 209713 12 |