• The item cannot be ordered due to missing prices.

Solid carbide milling cutter Composite, dragging cut 4 mm

Article no.: 209540 4

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 8
  • Helix angle: 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 6527
Tolerance nominal ⌀ h10
No. of teeth Z 8
Helix angle 8 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 11 mm
Overhang length L1 incl. recess 19 mm
Recess ⌀ D1 3.9 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.08 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in GRP CRP 0.021 mm
Colour ring black
Type of product End / face mill

Identification numbers & Classifications

Article number 209540 4
EAN / GTIN 4062406362478
Manufacturer number 209540 4

Application Table

PVDF GF20
N
80
POM GF25
N
80
PA 66 GF30
N
80
PEEK GF30
N
80
PTFE CF25
N
80
PEEK CF30
N
80
Honeycomb sandwich
N
165
CRP
N
120
GRP, CRP
N
120
Graphite
N
180
Hybrids
N
wet maximum
 
dry
 
Air
 

Description

Version:

Tool cutting edge has been specifically developed further for optimum machining of composite materials.
Length similar to DIN 6527 long.
Right-hand helix, dragging cut for standard applications.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart