• The item cannot be ordered due to missing prices.

Solid carbide milling cutter Composite, dragging cut 12 mm

Article no.: 209540 12

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 8
  • Helix angle: 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 6527
Tolerance nominal ⌀ h10
No. of teeth Z 8
Helix angle 8 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 26 mm
Overhang length L1 incl. recess 36 mm
Recess ⌀ D1 11.6 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.24 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in GRP CRP 0.038 mm
Colour ring black
Type of product End / face mill

Identification numbers & Classifications

Article number 209540 12
EAN / GTIN 4062406362546
Manufacturer number 209540 12

Application Table

PVDF GF20
N
80
POM GF25
N
80
PA 66 GF30
N
80
PEEK GF30
N
80
PTFE CF25
N
80
PEEK CF30
N
80
Honeycomb sandwich
N
165
CRP
N
120
GRP, CRP
N
120
Graphite
N
180
Hybrids
N
wet maximum
 
dry
 
Air
 

Description

Version:

Tool cutting edge has been specifically developed further for optimum machining of composite materials.
Length similar to DIN 6527 long.
Right-hand helix, dragging cut for standard applications.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart