{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 1 | |
Helix angle | 23 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h5 | |
Through-coolant | no | |
Flute length Lc | 17 mm | |
Overhang length L1 incl. recess | 22 mm | |
Recess ⌀ D1 | 4.8 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 5 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in PMMA | 0.015 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 209300 5 | |
EAN / GTIN | 4045197859389 | |
Manufacturer number | 209300 5 |