• The item cannot be ordered due to missing prices.

Solid carbide slot drill, uncoated, ⌀ h10 DC: 2mm

Article no.: 209300 2

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 1
Helix angle 23 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h5
Through-coolant no
Flute length Lc 8 mm
Overhang length L1 incl. recess 12 mm
Recess ⌀ D1 1.8 mm
Overall length L 50 mm
Shank ⌀ Ds 3 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in PMMA 0.008 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 209300 2
EAN / GTIN 4045197859358
Manufacturer number 209300 2

Application Table

Aluminium
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
PMMA acrylic
N
190
PE-HD
N
140
PA 66
N
160
PEEK
N
140
PF 31
N
120
Honeycomb sandwich
N
180
Cu
N
150
CuZn
N
180
wet maximum
 
dry
 
Air
 

Description

Version:

Special geometry for machining plastic.
Large flutes for unobstructed swarf evacuation.

Application:

Especially for milling plastics, plunging and contour milling.

Note:

Successor product to No. 209310.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart