{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Radius r | 1.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance of radius contour | ± 0.05 | |
No. of teeth Z | 5 | |
Cutting width ae for milling operation | 0.5×r for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
small ⌀ D3 | 8.4 mm | |
large ⌀ D2 | 12 mm | |
L2 +0.5 | 6 mm | |
⌀ D1 +0.05 | 6 mm | |
L4 +0.5 | 37 mm | |
Flute length Lc | 1.8 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Radius milling | backwards and forwards | |
Feed fz for side milling in steel < 900 N/mm2 | 0.01 mm | |
Shank tolerance | h6 | |
Colour ring | green | |
Type of product | End mill |
Article number | 208172 1,8 | |
EAN / GTIN | 4062406131326 | |
Manufacturer number | 208172 1,8 |