• The item cannot be ordered due to missing prices.

Solid carbide forward / reverse corner rounding cutter, TiAlN, Radius r: 0,4mm

Article no.: 208172 0,4

Select article variation and quantity

Radius r (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance of radius contour: ± 0.05
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius r 0.4 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance of radius contour ± 0.05
No. of teeth Z 5
Cutting width ae for milling operation 0.5×r for side milling
Shank DIN 6535 HA to h6
Through-coolant no
small ⌀ D3 7.2 mm
large ⌀ D2 8 mm
L2 +0.5 2 mm
⌀ D1 +0.05 6 mm
L4 +0.5 26 mm
Flute length Lc 0.4 mm
Overall length L 100 mm
Shank ⌀ Ds 8 mm
Radius milling backwards and forwards
Feed fz for side milling in steel < 900 N/mm2 0.01 mm
Shank tolerance h6
Colour ring green
Type of product End mill

Identification numbers & Classifications

Article number 208172 0,4
EAN / GTIN 4062406131265
Manufacturer number 208172 0,4

Application Table

Aluminium (short chipping)
N
125
Alu > 10% Si
N
75
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
70
Steel < 900 N/mm²
P
45
Steel < 1100 N/mm²
P
40
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG(G)
K
45
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extra long shank.
Double ground head with quadrant profile.
Tolerance:
Size = Radius r ±0.05 mm.

Application:

For universal application in virtually all materials. The newly developed coating effectively prevents formation of built-up edges – even in aluminium and stainless steel.
For front and back deburring of edges with contours.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart