{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 6 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 60 degrees | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Dimension S | 9.9 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Chamfer mill | 30 degrees | |
Feed fz in steel < 900 N/mm2 | 0.05 mm | |
Shank tolerance | h6 | |
Colour ring | green | |
Corner chamfer angle | 60 degrees | |
Type of product | Deburrers |
Article number | 208166 10 | |
EAN / GTIN | 4045197537379 | |
Manufacturer number | 208166 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide deburrer 60°, uncoated, ⌀ h6 DC: 10mm |
||||||
Corner chamfer angle | 60 degrees | 45 degrees | 45 degrees | 60 degrees | 60 degrees | 45 degrees |
Colour ring | green | without | without | without | without | green |
Overall length L | 72 mm | 72 mm | 67 mm | 72 mm | 67 mm | 72 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Chamfer mill | 30 degrees | 45 degrees | 45 degrees | 30 degrees | 30 degrees | 45 degrees |