{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 90 degrees | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Dimension S | 7 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Chamfer mill | 45 degrees | |
Feed fz in steel < 900 N/mm2 | 0.05 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 45 degrees | |
Type of product | Deburrers |
Article number | 208110 10 | |
EAN / GTIN | 4045197129253 | |
Manufacturer number | 208110 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide deburrer 90° 10 mm |
||||||
Corner chamfer angle | 45 | 45 | 60 | 60 | 45 | 60 |
Overall length L | 72 | 67 | 72 | 67 | 72 | 72 |
Through-coolant | no | no | no | no | no | no |
Tolerance nominal ⌀ | h6 | h6 | h6 | h6 | h6 | h6 |
Type | N | N | N | N | N | N |
Type of product | Deburrers | Deburrers | Deburrers | Deburrers | Deburrers | Deburrers |
Chamfer mill | 45 | 45 | 30 | 30 | 45 | 30 |