{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 60 degrees | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Dimension S | 7.9 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Chamfer mill | 30 degrees | |
Feed fz in steel < 900 N/mm2 | 0.04 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 60 degrees | |
Type of product | Deburrers |
Article number | 208160 8 | |
EAN / GTIN | 4045197129390 | |
Manufacturer number | 208160 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide deburrer 60° 8 mm |
||||||
Corner chamfer angle | 60 | 45 | 45 | 60 | 45 | 30 |
Countersink tip angle | 60 | 90 | 90 | 60 | 90 | 60 |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tolerance nominal ⌀ | h6 | h6 | h6 | h6 | h6 | h6 |
Shank ⌀ Ds | 8 | 8 | 8 | 8 | 8 | 8 |
Type of product | Deburrers | Deburrers | Deburrers | Deburrers | Deburrers | Deburrers |
Chamfer mill | 30 | 45 | 45 | 30 | 45 | 30 |