• The item cannot be ordered due to missing prices.

Solid carbide deburrer 60°, TiAlN, ⌀ h6 DC: 6mm

Article no.: 208160 6

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 4
Direction of infeed horizontal and oblique
Countersink tip angle 60 degrees
Shank DIN 6535 HB to h6
Through-coolant no
Dimension S 5.9 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Chamfer mill 30 degrees
Feed fz in steel < 900 N/mm2 0.03 mm
Shank tolerance h6
Colour ring without
Corner chamfer angle 60 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208160 6
EAN / GTIN 4045197129383
Manufacturer number 208160 6

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes.
With special flute geometry for smooth cutting.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide deburrer 60°, TiAlN, ⌀ h6 D<sub>C</sub>: 6mm

Solid carbide deburrer 60°, TiAlN, ⌀ h6 DC: 6mm

Coating TiAlN TiAlN TiAlN TiAlN TiAlN
Through-coolant no no no no no
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Tolerance nominal ⌀ h6 h6 h6 h6 h6
Type N N N N N
No. of teeth Z 4 4 4 4 6
Type of product Deburrers Deburrers Deburrers Deburrers Deburrers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart