{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 3 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 60 degrees | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Dimension S | 2.9 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Chamfer mill | 30 degrees | |
Feed fz in steel < 900 N/mm2 | 0.01 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 60 degrees | |
Type of product | Deburrers |
Article number | 208127 3 | |
EAN / GTIN | 4045197858962 | |
Manufacturer number | 208127 3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide deburrer 60°, uncoated, ⌀ h6 DC: 3mm |
|||||
Overall length L | 38 mm | 38 mm | 50 mm | 50 mm | 50 mm |
Shank tolerance | h6 | h6 | h6 | h6 | h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h6 | h6 | h6 | h6 | h6 |
Type | N | N | N | N | N |
No. of teeth Z | 3 | 3 | 3 | 3 | 4 |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique |