{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 60 degrees | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Dimension S | 9.9 mm | |
Overall length L | 67 mm | |
Shank ⌀ Ds | 10 mm | |
Chamfer mill | 30 degrees | |
Feed fz in steel < 900 N/mm2 | 0.05 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 60 degrees | |
Type of product | Deburrers |
Article number | 208127 10 | |
EAN / GTIN | 4045197859006 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide deburrer 60° 10 mm |
||||
Colour ring | without | without | without | green |
Overall length L | 67 | 72 | 67 | 72 |
Countersink tip angle | 60 | 60 | 60 | 60 |
Shank | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA to h6 |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique |
Dimension S | 9.9 | 9.9 | 9.9 | 9.9 |
Shank ⌀ Ds | 10 | 10 | 10 | 10 |