• The item cannot be ordered due to missing prices.

Solid carbide deburrer 90°, TiAlN, ⌀ h6 DC: 12mm

Article no.: 208120 12

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 4
Direction of infeed horizontal and oblique
Countersink tip angle 90 degrees
Shank DIN 6535 HB to h6
Through-coolant no
Dimension S 8.5 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Chamfer mill 45 degrees
Feed fz in steel < 900 N/mm2 0.06 mm
Shank tolerance h6
Colour ring without
Corner chamfer angle 45 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208120 12
EAN / GTIN 4045197129314
Manufacturer number 208120 12

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes.
With special flute geometry for smooth cutting.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide deburrer 90°, TiAlN, ⌀ h6 D<sub>C</sub>: 12mm

Solid carbide deburrer 90°, TiAlN, ⌀ h6 DC: 12mm

Coating TiAlN TiAlN TiAlN TiAlN TiAlN TiAlN
Through-coolant no no no no no no
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Tolerance nominal ⌀ h6 h6 h6 h6 h6 h6
Type N N N N N N
Direction of infeed horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique
Chamfer mill 45 degrees 45 degrees 30 degrees 30 degrees 45 degrees 30 degrees

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart