{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 90 degrees | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Dimension S | 7 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Chamfer mill | 45 degrees | |
Feed fz in steel < 900 N/mm2 | 0.05 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 45 degrees | |
Type of product | Deburrers |
Article number | 208120 10 | |
EAN / GTIN | 4045197129307 | |
Manufacturer number | 208120 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide deburrer 90°, TiAlN, ⌀ h6 DC: 10mm |
||||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Type | N | N | N | N | N | N |
No. of teeth Z | 4 | 4 | 4 | 4 | 6 | 6 |
Dimension S | 7 mm | 7 mm | 9.9 mm | 9.9 mm | 7 mm | 9.9 mm |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Chamfer mill | 45 degrees | 45 degrees | 30 degrees | 30 degrees | 45 degrees | 30 degrees |