{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 90 degrees | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Dimension S | 7 mm | |
Overall length L | 67 mm | |
Shank ⌀ Ds | 10 mm | |
Chamfer mill | 45 degrees | |
Feed fz in steel < 900 N/mm2 | 0.05 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 45 degrees | |
Type of product | Deburrers |
Article number | 208097 10 | |
EAN / GTIN | 4045197858689 | |
Manufacturer number | 208097 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide deburrer 90° 10 mm |
on request
In stock
90 pieces in stock
341,58 DKK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
236,91 DKK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
149 pieces in stock
341,58 DKK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
425,91 DKK
plus VAT at the current rate
Prices plus delivery costs
|
||
Belægning | uncoated | ubelagt | ubelagt | ubelagt | ubelagt | ubelagt |
Farvering | without | uden | uden | uden | uden | gul |
Samlet længde L | 67 | 72 | 72 | 67 | 72 | 72 |
Indvendig køling | no | nej | nej | nej | nej | nej |
Konusforsænkerspidsvinkel | 90 | 120 | 90 | 60 | 30 | 90 |
Norm | Manufacturer’s standard | Fabriksstandard | Fabriksstandard | Fabriksstandard | Fabriksstandard | Fabriksstandard |
Skaft-⌀ Ds | 10 | 10 | 10 | 10 | 10 | 10 |