{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Cutting width ae for milling operation | 0.5×D for side milling | |
Countersink tip angle | 90 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Chamfer mill | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 45 degrees | |
Type of product | Indexable end mill |
Article number | 208070 12 | |
EAN / GTIN | 4045197129147 | |
Manufacturer number | 208070 12 |