• The item cannot be ordered due to missing prices.

Solid carbide chamfering cutter 90° 10 mm

Article no.: 208070 10

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating uncoated
Tool material Solid carbide
Norm Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Cutting width ae for milling operation 0.5×D for side milling
Countersink tip angle 90 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 22 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Chamfer mill 45 degrees
Feed fz for side milling in steel < 900 N/mm2 0.05 mm
Shank tolerance h6
Colour ring without
Corner chamfer angle 45 degrees
Type of product Indexable end mill

Identification numbers & Classifications

Article number 208070 10
EAN / GTIN 4045197129130
Manufacturer number 208070 10

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
INOX < 900 N/mm²
M
40
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Tolerance: Point angle ±1°.

Application:

  • Slot milling
  • Countersinking
  • Milling
  • Can also be used as a NC spotting drill.

Note:

For HB shanks use order No. 208071.
HB shanks are available at the same price as HA.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart