{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 7.8 mm | |
Flute length Lc | 0.7 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | ±0.04 | |
No. of teeth Z | 3 | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Overhang L1 | 25 mm | |
Recess ⌀ D1 | 5 mm | |
Overall length L | 68 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.02 mm | |
Shank tolerance | h6 | |
Corner chamfer angle | 90 degrees | |
Colour ring | green | |
Type of product | Slot milling cutter |
Article number | 208033 7,8X0,7 | |
EAN / GTIN | 4062406774660 | |
Manufacturer number | 208033 7,8X0,7 |