• The item cannot be ordered due to missing prices.

Solid carbide micro Woodruff keyseating cutter, AlTiN, ⌀ DC × LC: 5,8X0,9mm

Article no.: 208033 5,8X0,9

Select article variation and quantity

⌀ DC × LC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: ±0.04
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5.8 mm
Flute length Lc 0.9 mm
Coating AlTiN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ ±0.04
No. of teeth Z 3
Direction of infeed horizontal
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Overhang L1 15 mm
Recess ⌀ D1 3.8 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
Feed fz for slot milling in steel < 900 N/mm2 0.025 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring green
Type of product Slot milling cutter

Identification numbers & Classifications

Article number 208033 5,8X0,9
EAN / GTIN 4062406774639
Manufacturer number 208033 5,8X0,9

Application Table

Aluminium (short chipping)
N
300
Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
100
INOX < 900 N/mm²
M
100
GGG
K
180
Uni
 
wet maximum
 

Description

Version:

Particularly suitable for slot milling and circular milling in holes. With optimised coating for universal application in virtually all materials.
Tolerance, nominal diameter DC = +/- 0.04 mm.
Tolerance, cutter length LC = +/- 0.02 mm.
Minimum hole diameter is 6 mm.

Note:

aemax = 0.1×D.
Always use climb milling. Engage loop of 180° to achieve the full depth of cut. Make sure the depth of the slot is linear.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart