• The item cannot be ordered due to missing prices.

Solid carbide Woodruff keyseating cutter, TiAlN, ⌀ DC × LC h11 × e8: 19,5X4mm

Article no.: 208024 19,5X4

Select article variation and quantity

⌀ DC × LC h11 × e8 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 850 D/F
  • Milling profile: staggered teeth
  • Type: N
  • Tolerance nominal ⌀: e8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 19.5 mm
Flute length Lc 4 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 850 D/F
Milling profile staggered teeth
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 10
Direction of infeed horizontal
Shank DIN 6535 HB to h6
Through-coolant no
for Woodruff keyways to DIN 6888 4.0×7.5 mm
Recess ⌀ D1 5.6 mm
Overall length L 63 mm
Shank ⌀ Ds 10 mm
Feed fz in steel < 900 N/mm2 0.035 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring green
Type of product Slot milling cutter

Identification numbers & Classifications

Article number 208024 19,5X4
EAN / GTIN 4062406397098
Manufacturer number 208024 19,5X4

Application Table

Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
67
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
63
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
40
Uni
 
wet maximum
 

Description

Version:

With new high-performance coating for very long tool life. Peripheral cutting, alternate set teeth (staggered). The sides of the teeth are ground to give clearance

Note:

Suitable for milling Woodruff keyways to DIN 6888.
fz for ap = 0.1×D.
Successor product to No. 208025.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart