{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 19.5 mm | |
Flute length Lc | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 850 D/F | |
Milling profile | staggered teeth | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 10 | |
Direction of infeed | horizontal | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
for Woodruff keyways to DIN 6888 | 3.0×7.5 mm | |
Recess ⌀ D1 | 5.6 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz in steel < 900 N/mm2 | 0.035 mm | |
Shank tolerance | h6 | |
Corner chamfer angle | 90 degrees | |
Colour ring | green | |
Type of product | Slot milling cutter |
Article number | 208024 19,5X3 | |
EAN / GTIN | 4062406397081 | |
Manufacturer number | 208024 19,5X3 |