{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Radius r | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance of radius contour | ± 0.01 | |
No. of teeth Z | 6 | |
Direction of infeed | horizontal | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
small ⌀ D3 | 5 mm | |
large ⌀ D2 | 25 mm | |
Flute length Lc | 10 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 25 mm | |
Radius milling | forwards | |
Feed fz for side milling in steel < 900 N/mm2 | 0.07 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Machining strategy | HPC | |
Type of product | corner rounding cutter, HSS-Co5 |
Article number | 208023 10 | |
EAN / GTIN | 4062406103903 | |
Manufacturer number | 208023 10 |