• The item cannot be ordered due to missing prices.

Solid carbide corner rounding cutter HPC, TiAlN, Radius r: 1mm

Article no.: 208023 1

Select article variation and quantity

Radius r (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance of radius contour: ± 0.01
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius r 1 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance of radius contour ± 0.01
No. of teeth Z 6
Direction of infeed horizontal
Shank DIN 6535 HA to h6
Through-coolant no
small ⌀ D3 6 mm
large ⌀ D2 8 mm
Flute length Lc 1 mm
Overall length L 70 mm
Shank ⌀ Ds 8 mm
Radius milling forwards
Feed fz for side milling in steel < 900 N/mm2 0.025 mm
Shank tolerance h6
Colour ring without
Machining strategy HPC
Type of product corner rounding cutter, HSS-Co5

Identification numbers & Classifications

Article number 208023 1
EAN / GTIN 4062406103590
Manufacturer number 208023 1

Application Table

Alu plastics
N
800
Aluminium (short chipping)
N
600
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
100
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Straight fluted, without profile distortion.
Tolerance: r = ±0.01 mm.

Application:

For rounding and deburring edges.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide corner rounding cutter HPC, TiAlN, Radius r: 1mm

Solid carbide corner rounding cutter HPC, TiAlN, Radius r: 1mm

Coating TiAlN uncoated TiAlN TiAlN TiSiN
Colour ring without without without without without
Shank tolerance h6 h6 h6 h6 h6
No. of teeth Z 6 4 4 3 4
Shank ⌀ Ds 8 mm 10 mm 8 mm 3 mm 8 mm
Type of product corner rounding cutter, HSS-Co5 corner rounding cutter, HSS-Co5 corner rounding cutter, HSS-Co5 corner rounding cutter, HSS-Co5 corner rounding cutter, HSS-Co5
Radius milling forwards forwards forwards forwards forwards

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart