{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Radius r | 5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance of radius contour | ± 0.01 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
small ⌀ D3 | 10 mm | |
large ⌀ D2 | 20 mm | |
Flute length Lc | 5 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 20 mm | |
Radius milling | forwards | |
Feed fz for side milling in steel < 900 N/mm2 | 0.035 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Type of product | corner rounding cutter, HSS-Co5 |
Article number | 208020 5 | |
EAN / GTIN | 4045197129031 | |
Manufacturer number | 208020 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide corner rounding cutter, TiAlN, Radius r: 5mm |
||||
Colour ring | without | without | without | without |
small ⌀ D3 | 10 mm | 6 mm | 10 mm | 10 mm |
Radius r | 5 mm | 5 mm | 5 mm | 5 mm |
Shank | DIN 6535 HA to h6 | DIN 1835 B to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
No. of teeth Z | 4 | 4 | 6 | 4 |
Shank ⌀ Ds | 20 mm | 16 mm | 20 mm | 20 mm |
Radius milling | forwards | forwards | forwards | forwards |